Beli universal bevel protractor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Universal Bevel Protractor
    Mulai

    Rp3.699.900

    TRUSCO Universal Bevel Protractor
    atribut:
    • Material: Steel
    • Set Contents: Blades: 150mm and 300mm
    • Size (mm): 137 x 72 x 16
    • Specification: Read graduation marks where graduation marks around entire 360degrees circumference and vernier graduation marks meet.
    • Accessories: Fluctuation: 150mm/300mm
  2. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp6.199.900

    Mitutoyo Universal Bevel Protractor
    Deskripsi:
    The Mitutoyo Universal Bevel Protractor features a blade with an easy-to-use locking clamp which shows precise angle measurements on a dial gage in 1° graduations. A Vernier scale enables fine measurements for better accuracy with a resolution to each 5 minutes. The protractor measures in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
    atribut:
    • Dial (°): 1
    • Vernier (minute): 5
    • Straightness (inch): [.00016” + (.00005xL/2)]”
    • Parallelsim (inch): [.00016 + (.00005xL/2)]
    • Diameter (inch): 2.56 / 70mm
    • Optional Accessories: 187-103, 187-104, 187-105, 950749, 950750
    • Standard Accessories : 187-104, 950749
  3. KENTA Universal Bevel Protractor
    Mulai

    Rp9.999.900

    KENTA Universal Bevel Protractor
    Deskripsi:
    Satin chrome plated scale, with fine adjustment
  4. Makita Cordless Mixer
    Mulai

    Rp15.999.900

    Makita Cordless Mixer
    atribut:
    • Blade Diameter (mm): 240 (9-1/2inch)
    • Dimensions (L x W x H) (mm): 373 x 458 x 235
    • Maximum Output Power (W): 1,200
    • No Load Speed (rpm): High: 0 - 920, Low: 0 - 500
  5. Mitutoyo Universal Bevel Protractor
    Mulai

    Rp8.499.900

    Mitutoyo Universal Bevel Protractor
    atribut:
    • Blade Length (inch): 6, 12
    • Remarks: w/60°, 45°, 30° edges
  6. Oxford Precision Bevel Protractor Set (Busur Derajat)
    Mulai

    Rp3.299.900

    Oxford Precision Bevel Protractor Set (Busur Derajat)
    Deskripsi:
    For accurate angle measurement of machines, moulds and jigs. Made of polished and hardened stainless steel with magnifying lens for easy reading of vernier scale. Range is 4x 90 Degree and accuracy is + 1/2 Degree or 5 minutes. Set includes: protractor head, 150mm (6Inch), 200mm (8Inch) & 300mm (12Inch) plain rules, height gauge and acute angle attachments.
    atribut:
    • Size: 150mm 200mm 300mm
    • Product Type: Bevel Protractor
    • Range: 360° (4 x 90° quadrants)°
    • Includes: 150mm (6Inch) plain rule 200mm (8Inch) plain rule 300mm (12Inch) plain rule Acute angle attachments Height gauge Protractor head
    • Accuracy: + 1/2 Degree
    • Number of Pieces: 6
    • Material: Stainless Steel
    • Additional Features: Magnifying lens for easy reading of vernier scale
  7. Makita Power Mixer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.099.900

  8. DCA Mixer
    Mulai

    Rp749.900

    DCA Mixer
    Deskripsi:
    A quality Power Tools with spare parts guaranteed, safe and comfortable to use, and an affordable price This type can be used to stir the paint
    atribut:
    • Diameter of Mixing Wheel: 160
    • No Load Speed (rpm): 550
    • Rated Input Power (W): 800
  9. Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)
    Mulai

    Rp12.999.900

    Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)
    Deskripsi:
    The Mitutoyo Digital Universal Protractor uses an electronic gravity sensor to generate and process highly accurate inclination values on an easy-to-read LCD screen in degrees and minutes. The protractor has a 360-degree measuring range in clockwise and counterclockwise directions to quickly measure angles for repeatable angle cuts or workpiece positioning.
  10. Mitutoyo Bevel Protractor
    Mulai

    Rp1.899.900

    Mitutoyo Bevel Protractor
    Deskripsi:
    The Mitutoyo Bevel Protractor features a 0-90-0 blade with 1° angle increments and a Vernier scale with 5-minute increments for highly accurate angle measurements. The 30° and 60° blade edges provide quick angle reference, and the center knob locks the blade securely into position. The bevel protractor consists of three sheets of stainless steel, the middle one which is made for angle measurements.
    atribut:
    • Dial (°): 1 / 5 min
    • Diameter (inch): 2.56 / 70mm
    • Blade Edge Angle (°): 30 and 60
  11. Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor (Alat Ukur Ketebalan)
    Mulai

    Rp5.699.900

    Mitutoyo 187 Series Angle Meter Universal, Bevel Protractor (Alat Ukur Ketebalan)
    Deskripsi:
    Used as a standard for angle measurement, assembly and processing
    atribut:
    • Minimum Reading: 5'
    • Mitutoyo Product Number: 187-908
    • Blade Length (mm): 300
    • Accessories: Height gauge Holder
  12. Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)
    Mulai

    Rp849.900

    Mitutoyo Busur Derajat Digital dan Mekanik (Pengukur Sudut Digital)
    Deskripsi:
    These manual-reading protractors resemble basic school-style protractors. They have a square or round head with a 180° arc marked on the body. Select models include a blade that may be etched with graduations, while others may require a rule or straight edge to read accurately. These protractors are commonly used for woodworking and metalworking applications.
    atribut:
    • UNSPSC: 44111806
    • Blade Length (inch): 6
    • Finish: Satin Chrome
    • Magnetic Head: Yes
    • Operation Type: Mechanical
  13. TRUSCO Protactor (Busur Derajat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    TRUSCO Protactor (Busur Derajat)
    atribut:
    • Material: Stainless steel (SUS420J2)
    • Diameter (mm): 90
    • Total Ruler Length (mm): 204
    • Ruler Thickness (mm): 1.2
    • Scale Interval: 1degrees
  14. Insize Protactor Digital (Busur Derajat)
    Mulai

    Rp659.900

    Insize Protactor Digital (Busur Derajat)
    Deskripsi:
    Busur Derajat Digital - Hasil pengukuran ditampilkan dalam derajat (misalnya 32,658°) dan derajat/menit/detik (misalnya 32°39'30'')- Terbuat dari stainless steel- Tombol SET: mengatur pengukuran, mengubah arah pengukuran- Tombol MODE: pilih 0-90°, 0-180° atau 0-360°- Tombol ZERO/ON/OFF: nol dan on/off- Baterai CR2032, mati otomatis- Output data- Dapat kotak persegi untuk mengatur sudut 90°- Aksesori opsional: kabel output data (kode 7305-SPC1A)
  15. Shinwa Rules Penggaris Busur Derajat HC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    Shinwa Rules Penggaris Busur Derajat HC
    Deskripsi:
    - Lapisan krom hitam pada skala membuat busur ini tahan lama. - Tebal dan skalanya mudah dibaca.- Lapisan hard chrome membuat permukaan busur menjadi tahan lama dan mengurangi pantulan cahaya pada skala, sehingga hasil pengukuran dapat terbaca jelas.- Model bilah ganda dapat mengukur benda dengan baik.
    atribut:
    • Volume: 1 unit
  16. Mitutoyo Universal Protractor
    Mulai

    Rp3.999.900

    Mitutoyo Universal Protractor
    Deskripsi:
    Description This universal bevel protector offers you the following benefits:Its high-precision angle gauge enables you to take accurate angle measurements of machines, moulds and jigs.You can attach it to height gauges.
    atribut:
    • Blade Edge Angle: 60°, 45°, 30° edges
    • Blade Length (mm): 150, 300
    • Delivered: In a box with acute angle attachment, holder for height gauge, magnifier
    • Graduation: 5 ' (0° - 90° - 0°)
    • Inch-Metric: Metric
    • Mass: 390
  17. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  18. Mitutoyo Outside Micrometer Digit
    Mulai

    Rp1.799.900

    Mitutoyo Outside Micrometer Digit
    Deskripsi:
    Micrometer dengan layar penghitung angka untuk pembacaan yang lebih mudah jika dibandingkan dengan tipe garis. Micrometer ini bisa disetarakan dengan micrometer digital dengan layar konvensional
Daftar Harga universal bevel protractor Terbaru October 2026
TRUSCO Universal Bevel ProtractorRp3.699.900
Mitutoyo Universal Bevel ProtractorRp6.199.900
KENTA Universal Bevel ProtractorRp9.999.900
Makita Cordless MixerRp15.999.900
Mitutoyo Universal Bevel ProtractorRp8.499.900
Oxford Precision Bevel Protractor Set (Busur Derajat)Rp3.299.900
Tokyo Glass Kikai (TGK) Spatula Ointment (Sendok Spatel)Rp82.900
Makita Power MixerRp6.099.900
DCA MixerRp749.900
Mitutoyo Busur Derajat Universal Digital (Pengukur Sudut Universal Digital)Rp12.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)